Check Availability
  • HEAT FACTORY 

    Hand Warmer, Up to 10 hr. Heating Time, Activates By Contact with Air

  • Item # 3TMZ4
  • Mfr. Model # 19533
  • (2)
Hand Warmer, Up to 10 hr. Heating Time, Activates By Contact with Air
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Warmers slip into pockets, gloves, or head- wear to provide comfort in cold conditions. Provides up to 124° of heat.
Show More Close
 

Technical Specifications

Item # 3TMZ4
Mfr. Model # 19533
UNSPSC #46181504
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Hand Warmer
Heating Time Up to 10 hr.
Length 3-1/2"
Width 2-1/2"
Package Configuration Pair
Activates By Contact with Air
For Use With Heat Factory Heated Face Mask, Balaclava, Beanie Cap As Well As Gloves and Winter Liner
* This product's country of origin is subject to change