Check Availability
  • HEALTHY HARDWARE 

    Bactericidal Copper Alloy Grab Bar with Satin Finish, Stainless-like; Hardware SHEET METAL AND WOOD

  • Item # 400D07
  • Mfr. Model # 1198-1-30.710CU
Bactericidal Copper Alloy Grab Bar with Satin Finish, Stainless-like; Hardware SHEET METAL AND WOOD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400D07
Mfr. Model # 1198-1-30.710CU
UNSPSC #42211608
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Grab Bar
Load Rated (Y/N) N
Mounting Type Surface mount
Material Bactericidal Copper Alloy
Finish Satin
Mounting Hole Center to Center N/A
Inner Mounting Hole Ctr. to Ctr. 10-1/8"
Outer Mounting Hole Ctr. to Ctr. 4-43/64"
Vert. Mounting Hole Ctr. to Ctr. 1"
Projection 2-3/4"
Grip Dia. 1-1/8"
Grip Thickness 1-1/16"
Screw Size #10X1-1/4"
Overall Length 33"
Overall Width 3"
Load Capacity N/A
Thread Depth N/A
Degree Offset 0 Degrees
Color Stainless-like
Grip Height 30
Grip Length 30
Handle Stop N/A
Hardware SHEET METAL AND WOOD SCREWS
Operating Temp. N/A
* This product's country of origin is subject to change

Compliance and Restrictions