Check Availability
  • HEALTHY HARDWARE 

    Bactericidal Copper Alloy Door Pull with Satin Finish, Stainless-like; Hardware THRU BOLT

  • Item # 400C94
  • Mfr. Model # 1194E-2.710CU
Bactericidal Copper Alloy Door Pull with Satin Finish, Stainless-like; Hardware THRU BOLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400C94
Mfr. Model # 1194E-2.710CU
UNSPSC #31162801
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Door Pull
Load Rated (Y/N) N
Mounting Type Thru-bolt
Material Bactericidal Copper Alloy
Finish Satin
Mounting Hole Center to Center 8"
Inner Mounting Hole Ctr. to Ctr. 10-1/8"
Outer Mounting Hole Ctr. to Ctr. 4-43/64"
Vert. Mounting Hole Ctr. to Ctr. 1"
Projection 2-3/4"
Grip Dia. 1"
Grip Thickness 1-1/16"
Screw Size 1/4-20
Overall Length 8.75"
Overall Width 0.75"
Load Capacity N/A
Thread Depth N/A
Degree Offset 0 Degrees
Color Stainless-like
Grip Height 7.25"
Grip Length 7.25"
Handle Stop N/A
Hardware THRU BOLT
Operating Temp. N/A
* This product's country of origin is subject to change

Compliance and Restrictions