Check Availability
  • Pulse Oximeters
  • HEALTHSMART 

    Pulse Oximeter, Fingertip, Display Type Digital LCD, Measures SpO2 and Pulse Rate, 1-3/8" Length

  • Item # 18K969
  • Mfr. Model # 40-810-000
Pulse Oximeter,  Fingertip,  Display Type Digital LCD,  Measures SpO2 and Pulse Rate,  1-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides an easy and accurate way to monitor your heart pulse rate and blood oxygen saturation levels. Features Auto Off and low battery indicator.
Show More Close
 

Technical Specifications

Item # 18K969
Mfr. Model # 40-810-000
UNSPSC #42181801
Shipping Weight 0.25 lbs
Country of Origin China *
Item Pulse Oximeter
Test Location Fingertip
Display Type Digital LCD
Material PC/ABS Plastic
Battery Size AAA
Number of Batteries 2
Length 1-3/8"
Height 1-5/16"
Width 1-3/8"
Measures SpO2 and Pulse Rate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms