Check Availability
  • Pill Cutters and Organizers
  • HEALTHSMART 

    Pill Organizer, Plastic, Clear, 6-3/4" Length, 9-3/4" Width, 1-1/8" Height, Heavy-Duty Plastic

  • Item # 36ED47
  • Mfr. Model # 640-8223-0000
Pill Organizer,  Plastic,  Clear,  6-3/4" Length,  9-3/4" Width,  1-1/8" Height,  Heavy-Duty Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ED47
Mfr. Model # 640-8223-0000
UNSPSC #42192602
Shipping Weight 0.6 lbs
Country of Origin China *
Item Pill Organizer
Material Plastic
Color Clear
Length 6-3/4"
Width 9-3/4"
Height 1-1/8"
Features Heavy-Duty Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.