Check Availability
  • HEALTHSMART 

    Pill Holder, Clear, Plastic

  • Item # 36ED46
  • Mfr. Model # 640-8218-9606
Pill Holder, Clear, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ED46
Mfr. Model # 640-8218-9606
UNSPSC #42192602
Shipping Weight 0.09 lbs
Country of Origin China *
Item Pill Holder
Material Plastic
Color Clear
Length 6-3/4"
Width 1"
Height 3/4"
Features Dishwasher Safe
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.