Check Availability
  • Pill Cutters and Organizers
  • HEALTHSMART 

    Pill Cutter, Plastic, Red, 3-1/4" Length, 1" Width, 3/4" Height, Heavy-Duty Plastic

  • Item # 36ED38
  • Mfr. Model # 640-5437-0000HS
Pill Cutter,  Plastic,  Red,  3-1/4" Length,  1" Width,  3/4" Height,  Heavy-Duty Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ED38
Mfr. Model # 640-5437-0000HS
UNSPSC #42192602
Shipping Weight 0.05 lbs
Country of Origin China *
Item Pill Cutter
Material Plastic
Color Red
Length 3-1/4"
Width 1"
Height 3/4"
Features Heavy-Duty Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.