Check Availability
  • Pill Cutters and Organizers
  • HEALTHSMART 

    Pill Crusher, Plastic, Red, 2" Length, 2" Width, 3-1/4" Height, Heavy-Duty Plastic

  • Item # 36ED40
  • Mfr. Model # 640-6439-0000
Pill Crusher,  Plastic,  Red,  2" Length,  2" Width,  3-1/4" Height,  Heavy-Duty Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ED40
Mfr. Model # 640-6439-0000
UNSPSC #42192602
Shipping Weight 0.2 lbs
Country of Origin China *
Item Pill Crusher
Material Plastic
Color Red
Length 2"
Width 2"
Height 3-1/4"
Features Heavy-Duty Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.