Check Availability
  • HEALTHSMART 

    Digital Thermometer, Ear, 5-3/16" L

  • Item # 415L40
  • Mfr. Model # 18-210-000
Digital Thermometer, Ear, 5-3/16" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415L40
Mfr. Model # 18-210-000
UNSPSC #0
Shipping Weight 2.0 lbs
Country of Origin China *
Item Digital Thermometer
Thermometer Location Ear
Measurement Type SAE/Metric
Readout Time 3 sec.
Color Gray/White
Material Plastic
Length 5-3/16"
Width 1-15/32"
Height 1-31/64"
Includes (2) AAA Batteries, Safety Cap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms