Check Availability
  • HEALTHSMART 

    16-1/4" Concealed Wall Mount Steel Bath Seat, White

  • Item # 52JT49
  • Mfr. Model # 522-3700-1900
16-1/4" Concealed Wall Mount Steel Bath Seat, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT49
Mfr. Model # 522-3700-1900
UNSPSC #42211610
Shipping Weight 9.25 lbs
Country of Origin USA *
Item Bath Seat
Type Concealed Wall Mount
Material Steel
Finish Powder Coated
Color White
Frame Steel
Length 16-1/4"
Width 16-1/4"
Height 19"
Depth 16-1/4"
Dia. 1"
Mounting Screws Stainless Steel
Weight Capacity 250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions