Check Availability
  • HDE 

    Voltage Indicator Kit, 500kV, LED, 3 Digits

  • Item # 35ME26
  • Mfr. Model # DVI-500/K06
Voltage Indicator Kit, 500kV, LED, 3 Digits
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Direct-contact voltage detectors are single point instruments designed to read voltage on a conductor up to 500kV line-to-ground. In dark conditions, the bright, large display helps crews save time.
Show More Close
 

Technical Specifications

Item # 35ME26
Mfr. Model # DVI-500/K06
UNSPSC #41113637
Catalog Page 547
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Voltage Indicator Kit
Voltage Range 0.1kV to 500kV
Accuracy +/- 10%
Display LED
Number of Digits 3
Auto Ranging Yes
Auto Power Off Yes
Power Source 9V Lithium Battery
Includes Case, (2) Overhead Probes and Proof Tester
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.