Check Availability
  • HDE 

    Proximity Tester,120VAC to 500kV

  • Item # 35ME32
  • Mfr. Model # PRX-500
Proximity Tester,120VAC to 500kV
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Noncontact voltage detectors give audible and visual indication with a typical detection distance of 10". Rugged and durable housing is sealed to resist water penetration. A 15 minute charge will provide a full day use.
Show More Close
 

Technical Specifications

Item # 35ME32
Mfr. Model # PRX-500
UNSPSC #41113637
Catalog Page 547
Shipping Weight 4.65 lbs
Country of Origin USA *
Item Proximity Tester
Contact / Noncontact Noncontact
Voltage Range 120VAC to 500kV
Alarm Audible and LED
Power Required Lithium Battery
Includes Charge Cord, Transformer, Carrying Holster and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.