Check Availability
  • HD SALES 

    Accident Prevention, Caution/Cuidado, Nylon, 36" x 15", Not Retroreflective

  • Item # 20LN93
  • Mfr. Model # GN-NSM36
Accident Prevention, Caution/Cuidado, Nylon, 36" x 15", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LN93
Mfr. Model # GN-NSM36
UNSPSC #55121704
Shipping Weight 1.7 lbs
Country of Origin China *
Item Soft Safety Sign
Sign Subject Matter Accident Prevention
Height 36"
Width 15"
Sign Material Nylon
Header Caution/Cuidado
Header Legend Color Yellow
Header Background Color Black
Legend Wet Floor, Piso Mojado
Sign Legend Color Yellow
Sign Background Color Black
Printed Language English, Spanish
Sign Shape Square
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms