Check Availability
  • HCS 

    Procedure Mask, Universal, Blue, PK300

  • Item # 35XE35
  • Mfr. Model # HCS3013
Procedure Mask, Universal, Blue, PK300
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XE35
Mfr. Model # HCS3013
UNSPSC #42131606
Shipping Weight 5.512 lbs
Country of Origin China *
Item Procedure Mask
Mask Size Universal
Color Blue
Headstrap Type Ear Loops
Nose Clip Yes
Material Polypropylene
Includes Adjustable Nosepiece for a Comfortable Fit
Standards FDA Standard 878.4040
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms