Check Availability
  • HCS 

    Digital Thermometer, 5inLx3/4inWx3/8inH

  • Item # 30XG39
  • Mfr. Model # HCS9002
Digital Thermometer, 5inLx3/4inWx3/8inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XG39
Mfr. Model # HCS9002
UNSPSC #42182201
Shipping Weight 0.069 lbs
Country of Origin China *
Item Digital Thermometer
Thermometer Location Oral
Measurement Type SAE/Metric
Readout Time 60 sec.
Color White
Material ABS and Stainless Steel
Length 5-1/8"
Width 3/4"
Height 3/8"
Includes (5) Probe Covers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms