Check Availability
  • HCS 

    Bulb and Air Release Valve,Black

  • Item # 30XG64
  • Mfr. Model # HCS9026
Bulb and Air Release Valve,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XG64
Mfr. Model # HCS9026
UNSPSC #42181604
Shipping Weight 0.21 lbs
Country of Origin Indonesia *
Item Deluxe Bulb and Air Release Valve
Patient Type Child, Adult, and Large Adult
Color Black
Length 5-1/4"
Width 1-3/4"
Height 1-3/4"
Weight 0.21 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms