Check Availability
  • HCS 

    7" x 4" White Instant Hot Compress, 24PK

  • Item # 30XH46
  • Mfr. Model # HCS1102
7" x 4" White Instant Hot Compress, 24PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant Heat Compress can be quickly activated with just a quick squeeze then, apply the pack to stiff and sore muscles, arthritis, and other injuries to help relieve pain and improve bloodflow. The flexible construction conforms to body contours to maximize coverage and effectiveness. Single-use only.
Show More Close
 

Technical Specifications

Item # 30XH46
Mfr. Model # HCS1102
UNSPSC #42142108
Shipping Weight 6.37 lbs
Country of Origin China *
Item Instant Hot Compress
Color White
Disposable Yes
Waterproof Yes
Material Polypropylene Non-Woven Laminated w/Polyethylene and Nylon
Length 7"
Width 4"
Includes (24) Packs Per Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms