Check Availability
  • HAYWARD 

    Threaded Pressure Reducing Pressure Reducing Control Valve, 1-1/2" Pipe Size

  • Item # 54HT21
  • Mfr. Model # RPV5150TPE1
Threaded Pressure Reducing Pressure Reducing Control Valve, 1-1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect chemical feed systems from over pressure conditions with this HAYWARD pressure reducing control valve. When the preset pressure is exceeded (valve has an adjustment screw that you can adjust in the field), the diaphragm moves up and the chemical flows out of the relief port back to the chemical tank or the suction side of the pump.
Show More Close
 

Technical Specifications

Item # 54HT21
Mfr. Model # RPV5150TPE1
UNSPSC #40141609
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Pressure Reducing Control Valve
Valve Type Pressure Reducing
Pipe Size 1-1/2"
Connection Type Threaded
Operating Pressure 250 psi
Max. Continuous Flow Rate 72 gpm
Max. Intermittent Flow Rate 23 gpm
Port Size 1-1/2" x 1-1/2"
Max. Fluid Temp. 300 Degrees F
Body Material PVDF
Cover Material Noryl(TM)
Elastomer Material EPDM
Nut Material Stainless Steel
Spring Material Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms