Check Availability
  • HAYWARD 

    Threaded Pressure Reducing Pressure Reducing Control Valve, 1/2" Pipe Size

  • Item # 54HR96
  • Mfr. Model # RPV1050TPE1
Threaded Pressure Reducing Pressure Reducing Control Valve, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HR96
Mfr. Model # RPV1050TPE1
UNSPSC #40141609
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pressure Reducing Control Valve
Valve Type Pressure Reducing
Pipe Size 1/2"
Connection Type Threaded
Operating Pressure 250 psi
Max. Continuous Flow Rate 16 gpm
Max. Intermittent Flow Rate 5 gpm
Port Size 1/2" x 1/2"
Max. Fluid Temp. 140 Degrees F
Body Material PVC
Cover Material Noryl(TM)
Elastomer Material EPDM
Nut Material Stainless Steel
Spring Material Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms