Check Availability
Threaded Pressure Reducing Pressure Reducing Control Valve, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for chemical feed systems, this HAYWARD pressure reducing control valve can apply back pressure to a metering pump to help prevent siphoning and eliminate variable dosage rates due to a fluctuating downstream pressure. When the valveā€™s preset pressure is exceeded (model has an adjustment screw that you can adjust in the field), the diaphragm moves up and chemical flows through the valve to the injection point.
Show More Close
 

Technical Specifications

Item # 54HR73
Mfr. Model # PBV2025TPE1
UNSPSC #40141609
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pressure Reducing Control Valve
Valve Type Pressure Reducing
Pipe Size 1/4"
Connection Type Threaded
Operating Pressure 250 psi
Max. Continuous Flow Rate 5.7 gpm
Max. Intermittent Flow Rate 1.8 gpm
Port Size 1/4" x 1/4"
Max. Fluid Temp. 190 Degrees F
Body Material CPVC
Cover Material Noryl(TM)
Elastomer Material EPDM
Nut Material Stainless Steel
Spring Material Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In