Check Availability
  • HAYWARD 

    PR Series 5-1/2"L CPVC Pressure Regulator, 5 to 75 psi

  • Item # 3HMG8
  • Mfr. Model # PR20100T
PR Series 5-1/2"L CPVC Pressure Regulator, 5 to 75 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HMG8
Mfr. Model # PR20100T
UNSPSC #40141606
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Pressure Regulator
Series PR
Body Material CPVC
Inlet Size 1"
Outlet Size 1"
Length 5-1/2"
Height 14"
Connection Type FNPT
Pressure Adjustment Range 5 to 75 psi
Gauge Port Size 1/4"
Seal Material FPM
Max. Temp. 140 Degrees F
Max. Pressure 150 psi
* This product's country of origin is subject to change

Welcome Sign In