Check Availability
  • HAYWARD 

    CPVC Screen with 4.19" Screen Area

  • Item # 3CET4
  • Mfr. Model # YSX2005022
CPVC Screen with 4.19" Screen Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CET4
Mfr. Model # YSX2005022
UNSPSC #40142504
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Screen
Screen Material CPVC
Mesh 1/32"
Screen Area 4.19"
* This product's country of origin is subject to change

Compliance and Restrictions