Check Availability
  • HAYWARD 

    Basket Strainer, 2", Socket/Threaded

  • Item # 3CDU9
  • Mfr. Model # DB1200ST18
Basket Strainer, 2", Socket/Threaded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help reduce downtime and protect your pipeline system components from debris and dirt with this HAYWARD DB series basket strainer. The basket design allows you to divert flow from one strainer housing to the other with the simple turn of a handle; system can remain online and in-service for basket cleaning.
Show More Close
 

Technical Specifications

Item # 3CDU9
Mfr. Model # DB1200ST18
UNSPSC #40142501
Catalog Page 2898
Shipping Weight 52.1 lbs
Country of Origin USA *
Item Basket Strainer
Pipe Size 2"
Connection Type Socket/Threaded
Height 15-1/2"
Mesh 1/8"
Screen Area 86.44"
Housing Material PVC
Max. Pressure 150 psi
Gasket Material FPM
Screen Size 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions