Check Availability
  • HAYWARD 

    1" Spring Return Pneumatic Actuated Ball Valve, 3-Piece

  • Item # 26X060
  • Mfr. Model # PMSTB110STE
1" Spring Return Pneumatic Actuated Ball Valve, 3-Piece
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X060
Mfr. Model # PMSTB110STE
UNSPSC #40141607
Catalog Page 2873
Shipping Weight 5.55 lbs
Country of Origin Italy *
Item Pneumatic Actuated Ball Valve
Body Material PVC
Body Style Inline
Valve Structure 3-Piece
Pipe Size 1"
Connection Type Socket/Thread
Port Full
Max. Pressure 250 psi CWP
Required Pressure 80 psi
Max. Inlet Pressure 120 psi
Temp. Range 14 Degrees to 140 Degrees F
Ball Material Stainless Steel
Seat Material EPDM
Stem Material Stainless Steel
Body Seal Material EPDM
Operation Spring Return
Mount Direct
Ball Valve Product Group Actuated
Valve Basic Body Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms