Check Availability
  • HAYWARD 

    1" Simplex Strainer, Socket/Threaded, 1/32" Mesh, PVC

  • Item # 15V997
  • Mfr. Model # SB1100STE132
1" Simplex Strainer, Socket/Threaded, 1/32" Mesh, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hayward® basket strainer helps remove particulates as process media flows through the perforated strainer basket, and is ideal for corrosive and sensitive media. Provides broad coverage of process chemicals in applications where the line can be shut down for basket cleaning.
Show More Close
 

Technical Specifications

Item # 15V997
Mfr. Model # SB1100STE132
UNSPSC #40142501
Catalog Page 2897
Shipping Weight 6.45 lbs
Country of Origin USA *
Item Simplex Strainer
Pipe Size 1"
Connection Type Socket/Threaded
Housing Material PVC
Max. Pressure 150 psi
Height 11-45/64"
Width 8-41/64"
Screen Area 37.03 sq. in.
Screen Material PVC
Mesh 1/32"
Gasket Material EPDM
Blow-off Port 1/2"
Standards NSF/ANSI STD 63
* This product's country of origin is subject to change

Compliance and Restrictions