Check Availability
  • Parts
  • HAWS 

    Stay Open Ball Valve 1/2", For Use With Eyewash, 316 Stainless Steel , Includes Push Flag

  • Item # 9PX07
  • Mfr. Model # SP228
Stay Open Ball Valve 1/2",  For Use With Eyewash,  316 Stainless Steel ,  Includes Push Flag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ball valve is for use with an eye/face wash station.
Show More Close
 

Technical Specifications

Item # 9PX07
Mfr. Model # SP228
UNSPSC #46181810
Catalog Page 1844
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Stay Open Ball Valve 1/2"
Includes Push Flag
Type 316 Stainless Steel
For Use With Eyewash
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In