Check Availability
  • HAWS 

    Eyewash Station, Self-Contained, 16 gal.

  • Item # 16D391
  • Mfr. Model # 7500EB
Eyewash Station, Self-Contained, 16 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D391
Mfr. Model # 7500EB
UNSPSC #46181810
Shipping Weight 24.65 lbs
Country of Origin USA *
Item Heated Eyewash Station, Self-Contained
Color Green
Eye Wash Tank Capacity 16.0 gal.
Height 38"
Width 15"
Depth 12"
Eye Wash Activates By Gravity Feed
Mounting Wall
Weight Empty 10 lb.
Standards ANSI Z358.1, UL 499 and CSA C22.2 No. 88-1958
* This product's country of origin is subject to change

Alternate Search Terms