Check Availability
  • Parts
  • HAWS 

    Eyewash Head, For Use With Mfr. Model 7500, ABS plastic

  • Item # 3RVR1
  • Mfr. Model # SP19
Eyewash Head,  For Use With Mfr. Model 7500,  ABS plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the HAWS® replacement eye wash spray head with HAWS gravity-fed eye wash station, No. 4HRX9, sold separately. Durable ABS plastic construction.
Show More Close
 

Technical Specifications

Item # 3RVR1
Mfr. Model # SP19
UNSPSC #46181810
Catalog Page 1844
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Eyewash Head
Includes Tripod Anchor, 8-32 Stainless Steel Socket Head cap Screw and Rubber Gasket
Type ABS plastic
For Use With Mfr. Model 7500
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In