Check Availability
  • HAWS 

    Emergency Mixing Valve, Lead Free, 74 gpm

  • Item # 16D422
  • Mfr. Model # TWBS.SHE
Emergency Mixing Valve, Lead Free, 74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm Emergency Mixing Valve,Lead Free,74 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mixing valve blends cold and hot water to deliver tepid water. The internal bypass allows a continuous flow of cold water in the event the hot water supply fails.
Show More Close
 

Technical Specifications

Item # 16D422
Mfr. Model # TWBS.SHE
UNSPSC #46181810
Shipping Weight 24.65 lbs
Country of Origin USA *
Item Emergency Mixing Valve
Material Lead-Free Brass
Color Brass
Length 11"
Width 5"
Height 10"
Standards ASSE 1071, CSA B125.3, NSF/ANSI 61-Section 8, AB1953
* This product's country of origin is subject to change

Compliance and Restrictions