Check Availability
  • Parts
  • HAWS 

    Dust Cover, For Use With Eye/Face Wash Units

  • Item # 3RVR3
  • Mfr. Model # 9102
Dust Cover,  For Use With Eye/Face Wash Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protective stainless steel HAWS® eye wash dust cover keeps eye wash bowl free of dust particles, metal shavings, and other contaminants. Cover pops off easily. Fits Nos. 4R959, 4T009, 4T010, 4R965, 4R971, 6T549, 4R975, and 4T008, sold separately.
Show More Close
 

Technical Specifications

Item # 3RVR3
Mfr. Model # 9102
UNSPSC #46181810
Catalog Page 1844
Shipping Weight 3.42 lbs
Country of Origin USA *
Item Dust Cover
Includes 11 In. Dia. Stainless Steel or Plastic Receptor
For Use With Eye/Face Wash Units
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In