Check Availability
  • HAWS 

    120VAC Heating Jacket, Green

  • Item # 49UG19
  • Mfr. Model # 7501BL
120VAC Heating Jacket, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG19
Mfr. Model # 7501BL
UNSPSC #46181810
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Heating Jacket
For Use With Mfr. No. 7501
Voltage 120VAC
Temp. Control Protects Unit from Freezing to -30 Degrees F
Material Insulated Nylon
Color Green
Standards CSA Certified Components
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.