Check Availability
  • HATHAWAY 

    Pool Table, 7 ft. Size, 31"H, Plastic Drop

  • Item # 53DN27
  • Mfr. Model # BG4023
Pool Table, 7 ft. Size, 31"H, Plastic Drop
Qty
  • Web Price
    $975.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DN27
Mfr. Model # BG4023
UNSPSC #49181501
Shipping Weight 320.0 lbs
Country of Origin China *
Item Pool Table
Type Combination Table
Table Size 7 ft.
Table Finish Black Cherry Melamine
Table Material Medium-Density Fiberboard
Length 84"
Width 46"
Height 31"
Slate 0.75"
Pockets Plastic Drop
Cloth Type Wool/Nylon
Cloth Color Black
Leg Center Length 59"
Leg Center Width 22"
Includes Table Tennis Top, (2) 57" Pool Cues, 2-1/4" Billiard Balls Set, Plastic Racking Triangle, Cue Chalk, Table Tennis Net, (2) Posts, (2) Paddles and (2) Table Tennis Balls
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms