Check Availability
  • HATHAWAY 

    Pool Table, Tabletop, 3-1/3 ft., Black

  • Item # 34CR58
  • Mfr. Model # BG1012T
Pool Table, Tabletop, 3-1/3 ft., Black Pool Table,Tabletop,3-1/3 ft.,Black Pool Table,Tabletop,3-1/3 ft.,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, economical tabletop pool table is great for all ages. Made of CARB-certified MDF that is stronger and more durable than particle board or plastic. Compact size is big enough for a good game of pool, but small enough for easy storage. Rugged L-shaped legs. Nonmarking pads will not mar furniture, floors, or tables.
Show More Close
 

Technical Specifications

Item # 34CR58
Mfr. Model # BG1012T
UNSPSC #49181501
Shipping Weight 29.0 lbs
Country of Origin China *
Item Pool Table
Type Tabletop
Table Size 3-1/3 ft.
Table Finish Black
Table Material Medium-Density Fiberboard
Length 40"
Width 21-1/2"
Height 7"
Pockets Netting Drop
Cloth Type Polyester/Wool
Cloth Color Blue
Includes (2) 36" Cues, Billiard Ball Set, (2) Pieces of Chalk, Brush, Triangle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In