Check Availability
  • HATHAWAY 

    Pool Table, 7 ft., Black, MDF, Wool/Nylon

  • Item # 34CR04
  • Mfr. Model # BG2515PB
Pool Table, 7 ft., Black, MDF, Wool/Nylon Pool Table,7 ft.,Black,MDF,Wool/Nylon Pool Table,7 ft.,Black,MDF,Wool/Nylon Pool Table,7 ft.,Black,MDF,Wool/Nylon
Qty
  • Web Price
    $1,086.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The strong, rugged structure of this pool table ensures billiard fun. The 3/4" CARB certified MDF playing bed provides accuracy and true ball roll. Sturdy black cabinet includes pedestal-style legs with levelers. Integral ball return system makes re-racking a breeze. Table includes: set of billiards balls, two 57" pool cues, chalk, table brush, and racking triangle.
Show More Close
 

Technical Specifications

Item # 34CR04
Mfr. Model # BG2515PB
UNSPSC #49181501
Shipping Weight 280.0 lbs
Country of Origin China *
Item Pool Table
Table Size 7 ft.
Table Finish Black
Table Material Medium-Density Fiberboard
Length 87"
Width 48"
Height 32"
Pockets Internal Ball Return
Cloth Type Wool/Nylon
Cloth Color Blue
Includes Billiard Ball Set, (2) 57" Pool Cues, (2) Pieces of Chalk, Table Brush, Racking Triangle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms