Check Availability
  • HATHAWAY 

    Dark Cherry Shuffleboard Table, Medium Density Fiberboard, 8 ft. Playfield Length

  • Item # 53DN19
  • Mfr. Model # BG1210
Dark Cherry Shuffleboard Table, Medium Density Fiberboard, 8 ft. Playfield Length
Qty
  • Web Price
    $1,268.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hathaway® pub-style shuffleboard is constructed with a butcher block playing surface coated in glossy polyurethane for a smooth sliding surface. Also includes integrated climate adjusters that help you smooth out variations to help ensure a flat playing surface. Includes 4 blue pucks, 4 red pucks, table brush, and wax powder.
Show More Close
 

Technical Specifications

Item # 53DN19
Mfr. Model # BG1210
UNSPSC #49181503
Catalog Page 1479
Shipping Weight 262.0 lbs
Country of Origin China *
Item Shuffleboard Table
Frame Material Medium Density Fiberboard
Finish Dark Cherry
Playfield Material Butcher Block
Playfield Length 8 ft.
Playfield Width 15"
Playfield Height 1-1/2"
Overall Length 108"
Overall Width 24-1/4"
Overall Height 30-1/2"
Number of Legs 2
Features Molded, Cabinet Grade Plywood Corners, Integral Climate Adjusters, Large 6" Independent Stabilizing Leg Levelers, Pedestal Style Legs with Built-In Storage
Includes (4) Blue Pucks, (4) Red Pucks, Table Brush, Can of Wax Powder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms