Check Availability
  • HATEC 

    Fitting, Compression, Straight, M30x2.0

  • Item # 19MR60
  • Mfr. Model # VNW16HS
Fitting, Compression, Straight, M30x2.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MR60
Mfr. Model # VNW16HS
UNSPSC #40141734
Shipping Weight 0.25 lbs
Country of Origin Italy *
Item Compression Tube Fitting
Fitting Shape Straight
Dash Size 20
Metric Thread Size M30 x 2.0
Thread Angle 60 Degrees
Length 1.80"
Fitting Material Carbon Steel
Finish Trivalent Chromate Zinc
Standards SAE J514, DIN 3901/3918
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In