Check Availability
  • Hydraulic Compression Fittings
  • HATEC 

    Carbon Steel Compression Tube Fitting, Trivalent Chromate Zinc Finish, 90° Elbow

  • Item # 19MR54
  • Mfr. Model # WNW16HL
Carbon Steel Compression Tube Fitting,  Trivalent Chromate Zinc Finish,  90° Elbow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MR54
Mfr. Model # WNW16HL
UNSPSC #40141734
Shipping Weight 0.3 lbs
Country of Origin Italy *
Item Compression Tube Fitting
Fitting Shape 90 Degrees Elbow
Dash Size 18
Metric Thread Size M26 x 1.5
Thread Angle 60 Degrees
Length 1.80"
Fitting Material Carbon Steel
Finish Trivalent Chromate Zinc
Standards SAE J514, DIN 3901/3912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In