Check Availability
  • HATEC 

    Fitting, Compression, Elbow, M22x1.5

  • Item # 19MR53
  • Mfr. Model # WNW13HL
Fitting, Compression, Elbow, M22x1.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MR53
Mfr. Model # WNW13HL
UNSPSC #40141734
Shipping Weight 0.25 lbs
Country of Origin Italy *
Item Compression Tube Fitting
Fitting Shape 90 Degrees Elbow
Dash Size 15
Metric Thread Size M22 x 1.5
Thread Angle 60 Degrees
Length 1.70"
Fitting Material Carbon Steel
Finish Trivalent Chromate Zinc
Standards SAE J514, DIN 3901/3911
* This product's country of origin is subject to change

Compliance and Restrictions