Check Availability
  • HATEC 

    Fitting, Compression, Straight, M18x1.5

  • Item # 19MR46
  • Mfr. Model # VMW10HL
Fitting, Compression, Straight, M18x1.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MR46
Mfr. Model # VMW10HL
UNSPSC #40141734
Shipping Weight 0.2 lbs
Country of Origin Italy *
Item Compression Tube Fitting
Fitting Shape Straight
Dash Size 12
Metric Thread Size M18 x 1.5
Thread Angle 60 Degrees
Length 1.70"
Fitting Material Carbon Steel
Finish Trivalent Chromate Zinc
Standards SAE J514, DIN 3901/3904
* This product's country of origin is subject to change

Compliance and Restrictions