Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYJ1
  • Mfr. Model # TF29
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYJ1
Mfr. Model # TF29
UNSPSC #40161515
Shipping Weight 0.55 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-3/16"
Description/Special Features Transmission Filter
Height 6-13/16"
Width 6-13/16"
Includes Filter to Valve Metal Body Gasket, Pan Gasket, Gasket
* This product's country of origin is subject to change

Compliance and Restrictions