Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYH5
  • Mfr. Model # TF51
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYH5
Mfr. Model # TF51
UNSPSC #40161515
Shipping Weight 1.017 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 8-15/16"
Description/Special Features Transmission Filter
Height 6-7/8"
Width 6-7/8"
Includes Pan Gasket, Gasket
* This product's country of origin is subject to change

Compliance and Restrictions