Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYG9
  • Mfr. Model # TF114
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYG9
Mfr. Model # TF114
UNSPSC #40161515
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7-3/16"
Description/Special Features Transmission Filter
Height 6-7/8"
Width 6-7/8"
Includes Pan Gasket, O-Ring
* This product's country of origin is subject to change

Compliance and Restrictions