Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYF9
  • Mfr. Model # TF151
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYF9
Mfr. Model # TF151
UNSPSC #40161515
Shipping Weight 0.984 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 7-13/32"
Description/Special Features Transmission Filter
Height 7-1/16"
Width 7-1/16"
Includes Mounting Bracket, (2) Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions