Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYF4
  • Mfr. Model # TF140
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYF4
Mfr. Model # TF140
UNSPSC #40161515
Shipping Weight 1.059 lbs
Country of Origin China *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 11-1/2"
Description/Special Features Transmission Filter
Height 5-15/32"
Width 5-15/32"
Includes Mounting Bolt and Rubber Neck Seal, Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions