Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYE1
  • Mfr. Model # TF113
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYE1
Mfr. Model # TF113
UNSPSC #40161515
Shipping Weight 1.417 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 9-1/2"
Description/Special Features Transmission Filter
Height 7-17/32"
Width 7-17/32"
Includes Plastic Neck Seal, Information Sheet, Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions