Check Availability
  • HASTINGS FILTERS 

    Transmission FilterElement Only Filter Design

  • Item # 2XYD9
  • Mfr. Model # TF153
Transmission FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XYD9
Mfr. Model # TF153
UNSPSC #40161515
Shipping Weight 1.275 lbs
Country of Origin Taiwan *
Item Transmission Filter
Fluid Type Transmission
Filter Design Element Only
Length 10-9/32"
Description/Special Features Transmission Filter
Height 6-13/16"
Width 6-13/16"
Includes Pan Gasket
* This product's country of origin is subject to change

Compliance and Restrictions