Check Availability
  • HASTINGS FILTERS 

    Spin-On Oil/Transmission Filter, Length: 3-17/32", Outside Dia.: 3", Micron Rating: 40

  • Item # 2FAN4
  • Mfr. Model # LF563
Spin-On Oil/Transmission Filter, Length: 3-17/32", Outside Dia.: 3", Micron Rating: 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAN4
Mfr. Model # LF563
UNSPSC #40161515
Shipping Weight 0.679 lbs
Country of Origin USA *
Item Oil/Transmission Filter
Filter Design Spin-On
Thread Size - Automotive Filters 3/4"-16
Length 3-17/32"
Outside Dia. 3"
Micron Rating 40
Includes Anti-Drain back Valve and 14 psid By-Pass Valve, I Gasket
Fluid Type - Automotive Filters Oil/Transmission
Description/Special Features Lube or Transmission Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions