Check Availability
  • HASTINGS FILTERS 

    Spin-On Oil Filter Element, Length: 3-1/4", Outside Dia.: 3-5/32"

  • Item # 2XWD3
  • Mfr. Model # LF592
Spin-On Oil Filter Element, Length: 3-1/4", Outside Dia.: 3-5/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XWD3
Mfr. Model # LF592
UNSPSC #40161504
Shipping Weight 1.792 lbs
Country of Origin China *
Item Oil Filter Element
Filter Design Spin-On
Length 3-1/4"
Outside Dia. 3-5/32"
Includes (2) Furnished O-Ring, (2) Grommet Attached
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Element
Inside Dia. 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In