Check Availability
  • HASTINGS FILTERS 

    Spin-On Oil Filter, Length: 7-15/32", Outside Dia.: 2-31/32"

  • Item # 2XWG8
  • Mfr. Model # LF546
Spin-On Oil Filter, Length: 7-15/32", Outside Dia.: 2-31/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XWG8
Mfr. Model # LF546
UNSPSC #40161504
Shipping Weight 1.255 lbs
Country of Origin Germany *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters M24 x 2.0mm
Length 7-15/32"
Outside Dia. 2-31/32"
Includes Anti-Drain back Valve, 36 psid By-Pass Valve, I Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features Lube Spin-on
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In