Check Availability
  • HASTINGS FILTERS 

    Spin-On Oil Filter, Length: 3-7/8", Outside Dia.: 3-11/16", Micron Rating: 25

  • Item # 2XWE9
  • Mfr. Model # LF198
Spin-On Oil Filter, Length: 3-7/8", Outside Dia.: 3-11/16", Micron Rating: 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XWE9
Mfr. Model # LF198
UNSPSC #40161504
Shipping Weight 0.963 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Thread Size - Automotive Filters 5/8"-18
Length 3-7/8"
Outside Dia. 3-11/16"
Micron Rating 25
Includes Flow Control Orifice, I Gasket
Fluid Type - Automotive Filters Oil
Description/Special Features By-Pass
* This product's country of origin is subject to change

Compliance and Restrictions